LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

INSULATED SNIPE NEEDLE NOSE PLIERS ANGLED 200MM

715.0186 - UNSPSC 27112135
071501 86 061 1
INSULATED SNIPE NEEDLE NOSE PLIERS ANGLED 200MM INSULATED SNIPE NEEDLE NOSE PLIERS ANGLED 200MM
INSULATED SNIPE NEEDLE NOSE PLIERS ANGLED 200MM

Delivery

In stock delivery from our warehouses.

For gripping, holding and cutting soft and hard wires and cables

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 200 mm (8-1/4 in)
Jaw Length 74 mm
Jaw Width 17.5 mm
Jaw Thickness 9.5 mm
Jaw-tips Width 3 mm
Jaw-tips Thickness 2.5 mm
Material Steel
Surface Chrome plated
Material of Grip Handle Plastic
Standards ISO 5745
EAN 4011231724418

Features

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
High-quality tool steel for long service life and precise gripping and cutting surfaces
Elastic tips for high stresses, especially under bending forces
Single-component handle with wide VDE collar for safe working
Inductively hardened blades
Surface entirely ground and chrome-plated
Serrated gripping surfaces
Lap joint

Customers Also Viewed

Is Often Bought With

You Might Also Like